DIXON 5060-DA-AL 5 Inch Reducer Coupler x 6 Inch Adapter Aluminium, Welded Fabrication

Item: BX6RKB Model: 5060-DA-AL
Limited Availability
€354.64 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducing Coupler
Adapter Size6"
Break Quantity0
Cam TypeOther
Coupler Size5"
End Configuration Size5" x 6"
End Configuration TypeFemale Cam & Groove x Male Cam & Groove
GradeGrade 356T6
MaterialAluminum
Max. Operating Pressure75 psi
SealNitrile Rubber
ShapeStraight
Weight4.99 lbs.

Shipping Info:

Ship weight (kg) 2.2455
Ship length (cm)12.7
Ship width (cm)12.7
Country of OriginUS

Product Variants

ProductModelConnection TypeBody MaterialCoupling TypeCoupling ComponentGasket MaterialPrice
DIXON 4020-DA-AL Reducing Coupler/adapter 4 x 2 Inch 100psi | AB8QBY 26W645 4020-DA-ALFemale Coupler x Male AdapterAluminumDA--€154.68
DIXON 4030-DA-AL Reducing Coupler/adapter 4 x 3 Inch 100psi | AB8QBZ 26W646 4030-DA-ALFemale Coupler x Male AdapterAluminumDA--€149.92
DIXON 4050-DA-AL Reducing Coupler/adapter 4 x 5 Inch 75 Psi | AB8QCA 26W647 4050-DA-ALFemale Coupler x Male AdapterAluminumDA--€296.99
DIXON 4060-DA-AL Reducing Coupler/adapter 4 x 6 Inch 75 Psi | AB8QCB 26W648 4060-DA-ALFemale Coupler x Male AdapterAluminumDA--€290.08
DIXON 5040-DA-AL Reducing Coupler/adapter 5 x 4 Inch 75 Psi | AB8QCC 26W649 5040-DA-ALFemale Coupler x Male AdapterAluminum-Socket X PlugNitrile€237.89
DIXON 6040-DA-AL Reducing Coupler/adapter 6 x 4 Inch 75 Psi | AB8QCE 26W651 6040-DA-ALFemale Coupler x Male AdapterAluminum-Socket X PlugNitrile€272.16
DIXON 4030-DA-SS Reducing Coupler/adapter 4 x 3 Inch 100psi | AB8QCH 26W654 4030-DA-SSFemale Coupler x Male AdapterStainless SteelDA--€686.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON 5060-DA-AL 5 Inch Reducer Coupler x 6 Inch Adapter Aluminium, Welded Fabrication
€354.64 /unit