Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DIXON 5030-DA-AL | BX6RJB

DIXON 5030-DA-AL 5 Inch Reducer Coupler x 3 Inch Adapter, Aluminium, Welded Fabrication

Item: BX6RJB Model: 5030-DA-AL
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€259.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducing Coupler
Adapter Size3"
Break Quantity0
Cam TypeOther
Coupler Size5"
End Configuration Size5" x 3"
End Configuration TypeFemale Cam & Groove x Male Cam & Groove
GradeGrade 356T6
MaterialAluminum
Max. Operating Pressure75 psi
SealNitrile Rubber
ShapeStraight
Weight3.675 lbs.

Shipping Info:

Ship weight (kg) 1.656
Ship height (cm)16.59
Ship length (cm)12.7
Ship width (cm)12.7
Country of OriginUS

Product Variants

ProductModelConnection TypeBody MaterialCoupling TypeCoupling ComponentGasket MaterialPrice
DIXON 4020-DA-AL Reducing Coupler/adapter 4 x 2 Inch 100psi | AB8QBY 26W645 4020-DA-ALFemale Coupler x Male AdapterAluminumDA--€154.68
DIXON 4030-DA-AL Reducing Coupler/adapter 4 x 3 Inch 100psi | AB8QBZ 26W646 4030-DA-ALFemale Coupler x Male AdapterAluminumDA--€149.92
DIXON 4050-DA-AL Reducing Coupler/adapter 4 x 5 Inch 75 Psi | AB8QCA 26W647 4050-DA-ALFemale Coupler x Male AdapterAluminumDA--€296.99
DIXON 4060-DA-AL Reducing Coupler/adapter 4 x 6 Inch 75 Psi | AB8QCB 26W648 4060-DA-ALFemale Coupler x Male AdapterAluminumDA--€290.08
DIXON 5040-DA-AL Reducing Coupler/adapter 5 x 4 Inch 75 Psi | AB8QCC 26W649 5040-DA-ALFemale Coupler x Male AdapterAluminum-Socket X PlugNitrile€237.89
DIXON 6040-DA-AL Reducing Coupler/adapter 6 x 4 Inch 75 Psi | AB8QCE 26W651 6040-DA-ALFemale Coupler x Male AdapterAluminum-Socket X PlugNitrile€272.16
DIXON 4030-DA-SS Reducing Coupler/adapter 4 x 3 Inch 100psi | AB8QCH 26W654 4030-DA-SSFemale Coupler x Male AdapterStainless SteelDA--€686.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON 5030-DA-AL 5 Inch Reducer Coupler x 3 Inch Adapter, Aluminium, Welded Fabrication
€259.57 /unit