Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DIXON 4P-SKIT Gasket 300 Psi 1/2 In | AE3CZD 5CGR1

DIXON 4P-SKIT Gasket 300 Psi 1/2 In

Item: AE3CZD Model: 4P-SKITCross Ref: 5CGR1
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€3.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCam and Groove Gasket
MaterialNitrile
Max. Pressure300 psi
Size1/2"
ColorBlack
Color Code StripeNone
Gasket MaterialNitrile
Gasket TypeFlat
Inside Dia.1/2"
Outside Diameter7/8"
Package TypePacket
Thickness1/4"
X-ray DetectableNo

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.22
Ship length (cm)1.27
Ship width (cm)1.27
HS code4016935010
Country of OriginTW

Product Variants

ProductModelColorOutside Dia.ThicknessInside Dia.For Coupling SizeGasket MaterialGasket TypeMetal DetectablePrice
DIXON 4N-SKIT 1/2 N Series Sealing Gasket Nitrile | AE3CYA 5CGL5 4N-SKITBlack1"1/4"3/4"1/2"NitrileRoughneckNo€1.83
DIXON 100-G-BU | AK2KJN 100-G-BUBlack1 9/16"1/4"1 1/16"----€1.73
DIXON 100-G-EPR | AK2KJP 100-G-EPRBlack-------€2.61
DIXON 300-G-EPR | AK2QNA 300-G-EPRBlack-------€3.43
DIXON 50-G-BU | AK2QYJ 50-G-BUBlack1 1/32"5/32"11/16"----€1.68
DIXON 100GTHK | AK2QYK 100GTHKBlack1 9/16"9/32"1 1/16"----€2.23
DIXON 150GTHK | AK2QYL 150GTHKBlack2 3/16"9/32"1 5/8"----€2.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON 4P-SKIT Gasket 300 Psi 1/2 In
€3.76 /unit