Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DIXON 4AGF4-PV-PS | BX6QYG

DIXON 4AGF4-PV-PS Poppet Valve Coupler, 1/2 Inch Size, Coupler x Size 1/2 Inch-14 NPTF, Steel

Item: BX6QYG Model: 4AGF4-PV-PS
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€52.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupler
Connection Size1/2" x 1/2"
Connection TypeQuick Disconnect x NPTF
FinishTrivalent Chrome Plated
Fitting TypeCoupler
GenderFemale
Hex Size1 1/16"
Length2.62"
MaterialSteel
Pressure Rating4000 psi
Temperature Rating-40°F to +250°F
Thread Size1/2"-14

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)6.65
Ship length (cm)3.78
Ship width (cm)3.78
Country of OriginES

Product Variants

ProductModelConnection TypeFinishMaterialOutside Dia.Price
DIXON 4AGF6-PV-PS | BX6QXZ 4AGF6-PV-PSQuick Disconnect x NPTFTrivalent Chrome PlatedSteel1.49"€47.69
DIXON 4AGOF5-PV-PS | BX6QYM 4AGOF5-PV-PSQuick Disconnect x ORBTrivalent Chrome PlatedSteel1.49"€41.98
DIXON 4AGOF4-PV-PS | BX6QYN 4AGOF4-PV-PSQuick Disconnect x ORBTrivalent Chrome PlatedSteel1.49"€47.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON 4AGF4-PV-PS Poppet Valve Coupler, 1/2 Inch Size, Coupler x Size 1/2 Inch-14 NPTF, Steel
€52.06 /unit