DIXON 400DD-45AL Coupler Elbow, 4 Inch Size, 45 Deg. Bend, Female x Female

Item: AM2TQG Model: 400DD-45AL
Limited Availability
€252.06 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemElbow 45 Degree
Break Quantity0
Connection Size4" x 4"
Connection TypeFemale Fitting x Female Fitting
Fitting ShapeFemale Spool
GenderFemale x Female
GradeGrade 356T6
Length9 5/16"
MaterialAluminum
Pressure Rating100 psi
SealNitrile Rubber
Type45 Degree Elbow

Shipping Info:

Ship weight (kg) 2.088
Ship length (cm)23.19
Country of OriginUS

Product Variants

ProductModelMPNPrice
DIXON 300DA-45SS | AM2GHE 300DA-45SS300DA-45SS€559.86
DIXON 300DA-45AL | AM7ZHE 300DA-45AL300DA-45AL€145.09
DIXON 79NAB62VS | AN9UET 79NAB62VS79NAB62VS€12.38
DIXON 79NAB44VS | AN9UMP 79NAB44VS79NAB44VS€12.65
DIXON 79NAB66VS | AN9UMQ 79NAB66VS79NAB66VS€15.81
DIXON 79NAB86VS | AN9UMR 79NAB86VS79NAB86VS€20.24
DIXON 200DA-45SS | BX6MTG 200DA-45SS200DA-45SS€387.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON 400DD-45AL Coupler Elbow, 4 Inch Size, 45 Deg. Bend, Female x Female
€252.06 /unit