DIXON 400-G-TES Gasket, PTFE, 4 Inch Size

Item: AM4KAK Model: 400-G-TES
Limited Availability
€74.88 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemGasket
ColorTranslucent / Red
MaterialPTFE (FEP) Encapsulated Silicone
Maximum Operating Pressure125 PSI
Maximum Temperature225°F (107°C)
Maximum Temperature225°F(107°C)
Size4" (100 mm)
Size4"(100 mm)

Shipping Info:

Ship weight (kg) 0.0405
Country of OriginUS

Product Variants

ProductModelMPNPrice
DIXON 42MP-G50 | AL8ANF 42MP-G5042MP-G50€0.94
DIXON 40MP-G800 | AL8ANG 40MP-G80040MP-G800€11.77
DIXON 40MP-G1000 | AL8ANH 40MP-G100040MP-G1000€38.04
DIXON 40BS-S400 | AL8AVZ 40BS-S40040BS-S400€8.70
DIXON 40BS-H400 | AL8AWL 40BS-H40040BS-H400€10.92
DIXON 40MP-G200 | AM2DEB 40MP-G20040MP-G200€1.47
DIXON 40MPV-G400 | AM2YVL 40MPV-G40040MPV-G400€45.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON 400-G-TES Gasket, PTFE, 4 Inch Size
€74.88 /unit