DIXON 400-DVR-AL | BX6QCG

DIXON 400-DVR-AL 4 Inch Coupler with Probe x 4 Inch FNPT Aluminium

Item: BX6QCG Model: 400-DVR-AL
Limited Availability
€148.73 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupler with Locking Arms
Break Quantity0
Connection Size4" x 4"
Connection TypeFemale Fitting x FNPT
Female Thread Size4"
Female Thread TypeNPT
For Use WithGasoline And Diesel, Up To E100 And B20 Biofuels
Fuel CompatabilityGasoline, Diesel, Up To E100 And B20 Biofuels
GenderFemale x Female
GradeGrade 356T6
Length4 1/2"
MaterialAluminum
SealNitrile Rubber
TypeCoupler
Weight3.08 lbs.
Width11 3/16"

Shipping Info:

Ship weight (kg) 1.386
Ship length (cm)11.43
Country of OriginUS

Product Variants

ProductModelBody MaterialCoupling TypeCoupling ComponentGasket MaterialHose Fitting GenderPrice
DIXON 4030-D-AL Coupler 4 x 3 Inch Female Coupler x Fnpt | AB8QBF 26W629 4030-D-ALAluminumD---€175.59
DIXON 4030-C-AL Coupler 4 x 3 Inch 100 Psi Aluminium | AB8QBH 26W631 4030-C-ALAluminumC---€117.25
DIXON 4030-B-AL Coupler 4 x 3 Inch Female Coupler x Mnpt | AB8QBR 26W639 4030-B-ALAluminumB---€182.39
DIXON 2030-DD-AL Spool Coupler 2 x 3 Inch 125 Psi Aluminium | AB8QDA 26W670 2030-DD-ALAluminumDD---€151.78
DIXON 300-DD-AL Spool Coupler 3 x 3 Inch 125 Psi Aluminium | AB8QDB 26W671 300-DD-ALAluminumDD---€121.58
DIXON 3040-DD-AL Spool Coupler 3 x 4 Inch 100 Psi Aluminium | AB8QDC 26W672 3040-DD-ALAluminum-SocketNitrileFemale€174.69
DIXON 2030-DD-SS Spool Coupler 2 x 3 Inch Female Coupler | AB8QDF 26W675 2030-DD-SSStainless SteelDD---€409.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON 400-DVR-AL 4 Inch Coupler with Probe x 4 Inch FNPT Aluminium
€148.73 /unit