Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DIXON 3VM3-SS | BX6JJC

DIXON 3VM3-SS H-Style Coupler, 3/8 Inch Size, 3/8 MNPTF, 316 Stainless Steel

Item: BX6JJC Model: 3VM3-SS
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€157.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupler
Connection Size3/8" x 3/8"
Connection TypeQuick Disconnect x NPTF
Fitting TypeCoupler
GenderMale
GradeGrade 316
Hex Size1"
Length2 8/25"
MaterialStainless Steel
Outside Dia.1.18"
Pressure Rating4000 psi
Temperature Rating-40°F to +250°F
Thread Size3/8"-18

Shipping Info:

Ship weight (kg) 0.117
Ship height (cm)5.89
Ship length (cm)3
Ship width (cm)3
Country of OriginUS

Product Variants

ProductModelConnection TypeMaterialOutside Dia.FinishPrice
DIXON 3VF3-SS | BX6JHY 3VF3-SSQuick Disconnect x NPTFStainless Steel1.18"-€142.23
DIXON 3VBF3-SS | BX6PXD 3VBF3-SSQuick Disconnect x BSPPStainless Steel1.18"-€146.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON 3VM3-SS H-Style Coupler, 3/8 Inch Size, 3/8 MNPTF, 316 Stainless Steel
€157.62 /unit