Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DIXON 3VF3-B | BX6PXE

DIXON 3VF3-B H-Style Coupler, 3/8 Inch Size, 3/8 Inch NPTF, Brass

Item: BX6PXE Model: 3VF3-B
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€51.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupler
Connection Size3/8" x 3/8"
Connection TypeQuick Disconnect x NPTF
Fitting TypeCoupler
GenderFemale
Hex Size1"
Length1.94"
MaterialBrass
Outside Dia.1.18"
Pressure Rating2250 psi
Temperature Rating-40°F to +250°F
Thread Size3/8"-18

Shipping Info:

Ship weight (kg) 0.1665
Ship height (cm)4.93
Ship length (cm)3
Ship width (cm)3
Country of OriginUS

Product Variants

ProductModelConnection TypeMaterialOutside Dia.FinishPrice
DIXON 3VF3-SS | BX6JHY 3VF3-SSQuick Disconnect x NPTFStainless Steel1.18"-€142.23
DIXON 3VBF3-SS | BX6PXD 3VBF3-SSQuick Disconnect x BSPPStainless Steel1.18"-€146.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON 3VF3-B H-Style Coupler, 3/8 Inch Size, 3/8 Inch NPTF, Brass
€51.30 /unit