Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DIXON 3VEPF4 | BX6PXG

DIXON 3VEPF4 VEP Coupler, 1/2 Inch NPTF, Steel

Item: BX6PXG Model: 3VEPF4
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€113.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupler
Connection Size3/8" x 1/2"
Connection TypeQuick Disconnect x NPTF
FinishZinc, Nickel Plated
Fitting TypeCoupler
GenderFemale
Hex Size28 mm
Length2.77"
MaterialSteel
Outside Dia.1.62"
Pressure Rating5500 psi
SeriesVEP Series
Temperature Rating-40°F to +250°F
Thread Size1/2"-14

Shipping Info:

Ship weight (kg) 0.3105
Ship height (cm)7.04
Ship length (cm)4.11
Ship width (cm)4.11
Country of OriginUS

Product Variants

ProductModelConnection TypeOutside Dia.MaterialFinishPrice
DIXON 6VEPF6-BOP | BX6TRM 6VEPF6-BOP--Steel-€170.48
DIXON 3VEPF3-BOP | BX7YWQ 3VEPF3-BOP--Steel-€116.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON 3VEPF4 VEP Coupler, 1/2 Inch NPTF, Steel
€113.97 /unit