Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DIXON 3TM3 | BX6HNJ

DIXON 3TM3 Enerpac Coupler, 3/8 Inch M-NPTF, Steel

Item: BX6HNJ Model: 3TM3Cross Ref: 58CR99
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€38.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupler
Connection Size3/8" x 3/8"
Connection TypeQuick Disconnect x NPTF
FinishTrivalent Chrome Plated
Fitting TypeCoupler
GenderMale
Length2.59"
MaterialSteel
Pressure Rating10000 psi
SeriesT Series
Temperature Rating-40°F to +250°F
Thread Size3/8"-18

Shipping Info:

Ship weight (kg) 0.972
Ship height (cm)1.75
Ship length (cm)3.48
Ship width (cm)3.48
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON 3TM3 Enerpac Coupler, 3/8 Inch M-NPTF, Steel
€38.33 /unit