Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DIXON 3CM9S3-B-E | BX6PTK

DIXON 3CM9S3-B-E Mold Coupler, 3/8 Inch Size, 90 Deg. Bend, HB Unvalve Brass

Item: BX6PTK Model: 3CM9S3-B-E
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€33.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupler
Angle90°
Connection Size3/8" x 3/8"
Connection TypeQuick Disconnect x Hose Barb
End Configuration Size3/8" x 3/8"
End Configuration TypeFemale CM-Series QD Interchange x Hose Barb
Fitting TypeCoupler
Length2 21/25"
MaterialBrass
Outside Dia.0.95"
Temperature Rating-90°F to +400°F
Thread Size3/8"

Shipping Info:

Ship weight (kg) 0.1845
Ship height (cm)7.21
Ship length (cm)2.41
Ship width (cm)2.41
Country of OriginUS

Product Variants

ProductModelConnection TypeOutside Dia.MaterialPrice
DIXON 2CM4S2-B | BX6NPW 2CM4S2-BHose Barb-Brass-
RFQ
DIXON 2CM4S3-B | BX6NQD 2CM4S3-BQuick Disconnect x Hose Barb-Brass€25.40
DIXON 2CM9S2-B | BX6NQN 2CM9S2-BHose Barb-Brass€20.76
DIXON 3CM4S3-B | BX6PRY 3CM4S3-BHose Barb-Brass€25.96
DIXON 3CM4S4-B | BX6PTD 3CM4S4-BHose Barb-Brass€25.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON 3CM9S3-B-E Mold Coupler, 3/8 Inch Size, 90 Deg. Bend, HB Unvalve Brass
€33.04 /unit