DIXON 3518 | AK2RVH

DIXON 3518 Male Nipple, Zinc Plated Steel, 1 Inch NPT Size

Item: AK2RVH Model: 3518
Limited Availability
€25.43 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemNipple
End Configuration Size1" x 1"
End Configuration TypeMNPT x MNPT
FinishZinc Plated
MaterialSteel
ShapeStraight

Shipping Info:

Ship weight (kg) 0.3375
Ship length (cm)11.66
Country of OriginUS

Product Variants

ProductModelMaterialConnection TypeFitting TypeHex SizeShapeGradePrice
DIXON 3501 | AK2RUU 3501Steel---Straight-€16.61
DIXON 3502 | AK2RUV 3502Steel---Straight-€11.35
DIXON 3504 | AK2RUW 3504Steel---Straight-€20.76
DIXON 3506 | AK2RUX 3506Steel---Straight-€11.76
DIXON 3508 | AK2RUY 3508Steel---Straight-€13.64
DIXON 3509 | AK2RUZ 3509Steel---Straight-€12.03
DIXON 3510 | AK2RVA 3510Steel---Straight-€14.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON 3518 Male Nipple, Zinc Plated Steel, 1 Inch NPT Size
€25.43 /unit