DIXON 3060404C | AK2NZV

DIXON 3060404C Street Elbow, Size 1/4 Inch MNPTF x 1/4 Inch FNPTF, 45 Degree, Brass Extruded

Item: AK2NZV Model: 3060404C
Limited Availability
€6.44 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemStreet Elbow
Angle45°
Connection Size1/4" x 1/4"
Connection TypeFNPT x FNPT
Dimension StandardsSAE 130339
End Configuration Size1/4" x 1/4"
End Configuration TypeMale NPTF x Female NPTF
Fitting Type45 Degree Elbow
For Use WithBrass/Copper/Iron Pipe
GenderFemale x Male
MaterialBrass
Pressure Rating1000 psi
Temperature Rating-65°F to +250°F

Shipping Info:

Ship weight (kg) 0.0405
Country of OriginUS

Product Variants

ProductModelConnection TypeMaterialAngleHex SizeFinishGradeHeightPrice
DIXON 3060202C | AK2NZT 3060202CFNPT x FNPTBrass45°----€4.51
DIXON 3060606C | AK2NZX 3060606C-Brass45°----€8.40
DIXON 3060808C | AK2NZZ 3060808C-Brass45°----€14.35
DIXON 3040202C | AK2PAC 3040202CFNPT x FNPTBrass90°---1"€5.28
DIXON 3040404C | AK2PAG 3040404C-Brass90°----€7.92
DIXON 3040606C | AK2PAK 3040606C-Brass90°----€11.21
DIXON 3040808C | AK2PAM 3040808CFNPT x FNPTBrass90°----€19.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON 3060404C Street Elbow, Size 1/4 Inch MNPTF x 1/4 Inch FNPTF, 45 Degree, Brass Extruded
€6.44 /unit