DIXON 3040-DD-SS Spool Coupler, Weld Fabrication, Stainlesss Steel, 3 x 4 Inch Size

Item: AN6YBA Model: 3040-DD-SS
Limited Availability
€613.17 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupler with Locking Arms
Cam TypeType AA (Spool Adapter)
Connection Size3" x 4"
Connection TypeFemale Fitting x Female Fitting
Diameter5 21/64"
End Configuration Size3" x 4"
End Configuration TypeFemale Cam And Groove x Female Cam And Groove
Fitting ShapeFemale Spool
GenderFemale x Female
GradeGrade 316
Length7 25/32"
MaterialStainless Steel
Pressure Rating100 psi
ShapeStraight
TypeSpool Coupler

Shipping Info:

Ship weight (kg) 3.2895
Ship length (cm)19.76
Country of OriginUS

Product Variants

ProductModelBody MaterialCoupling TypeCoupling ComponentGasket MaterialHose Fitting GenderPrice
DIXON 4030-D-AL Coupler 4 x 3 Inch Female Coupler x Fnpt | AB8QBF 26W629 4030-D-ALAluminumD---€175.59
DIXON 4030-C-AL Coupler 4 x 3 Inch 100 Psi Aluminium | AB8QBH 26W631 4030-C-ALAluminumC---€117.25
DIXON 4030-B-AL Coupler 4 x 3 Inch Female Coupler x Mnpt | AB8QBR 26W639 4030-B-ALAluminumB---€182.39
DIXON 2030-DD-AL Spool Coupler 2 x 3 Inch 125 Psi Aluminium | AB8QDA 26W670 2030-DD-ALAluminumDD---€151.78
DIXON 300-DD-AL Spool Coupler 3 x 3 Inch 125 Psi Aluminium | AB8QDB 26W671 300-DD-ALAluminumDD---€121.58
DIXON 3040-DD-AL Spool Coupler 3 x 4 Inch 100 Psi Aluminium | AB8QDC 26W672 3040-DD-ALAluminum-SocketNitrileFemale€174.69
DIXON 2030-DD-SS Spool Coupler 2 x 3 Inch Female Coupler | AB8QDF 26W675 2030-DD-SSStainless SteelDD---€409.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON 3040-DD-SS Spool Coupler, Weld Fabrication, Stainlesss Steel, 3 x 4 Inch Size
€613.17 /unit