Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DIXON 300H-PADBR Paddle Handle, 3 to 4 Inch Size, Brass

Item: AK3VUV Model: 300H-PADBR
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€43.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHandle
Break Quantity0
MaterialBrass
Size3", 4"
Used On3 Inch And 4 Inch
Weight0.5135 lbs.

Shipping Info:

Ship weight (kg) 0.2295
Ship height (cm)5.64
Ship length (cm)13.67
Ship width (cm)3.51
Country of OriginUS

Product Variants

ProductModelMPNPrice
DIXON 300H-PADSS | BX6JFE 300H-PADSS300H-PADSS€33.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON 300H-PADBR Paddle Handle, 3 to 4 Inch Size, Brass
€43.53 /unit