Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DIXON 2UF2-B | AZ8BCQ

DIXON 2UF2-B Threaded Coupler, 1/4 Inch Size, 1/4 Inch FNPTF, Brass

Item: AZ8BCQ Model: 2UF2-B
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€25.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemQuick Coupler Body
Connection Size1/4" x 1/4"
Connection TypeQuick Disconnect x FNPT
Fitting TypeCoupler
GenderFemale
Hex Size3/4"
Length2 8/25"
MaterialBrass
Outside Dia.23/25"
Pressure Rating300 psi
Temperature Rating-40°F to +250°F
Thread Size1/4"

Shipping Info:

Ship weight (kg) 0.117
Ship height (cm)5.89
Ship length (cm)2.34
Ship width (cm)2.34
Country of OriginTW

Product Variants

ProductModelLocking TypeMaterialOutside Dia.Body SizeHose Connection TypeInterchange TypeMax. FlowPipe SizePrice
DIXON 2LM2-B | BX6NQX 2LM2-B-Brass------€22.47
DIXON 2LF2-B | BX6NRA 2LF2-B-Brass------€22.47
DIXON 2NKF2 | BX6NRF 2NKF2-Steel------€23.06
DIXON 2NKBF2 | BX6NRG 2NKBF2-Steel------€23.06
DIXON 2NKS2 | BX6NRH 2NKS2-Steel------€23.06
DIXON 2NKBM2 | BX6NRK 2NKBM2-Steel------€23.06
DIXON 2NKM2 | BX6NRL 2NKM2-Steel------€23.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON 2UF2-B Threaded Coupler, 1/4 Inch Size, 1/4 Inch FNPTF, Brass
€25.91 /unit