Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DIXON 2CM9B3-B-E | BX6NQE

DIXON 2CM9B3-B-E Mold Coupler, 3/8 Inch Thread, Unvalved, Brass

Item: BX6NQE Model: 2CM9B3-B-E
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€25.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupler
Angle90°
Connection Size1/4" x 3/8"
Connection TypeQuick Disconnect x Hose Barb
End Configuration Size1/4" x 3/8"
End Configuration TypeFemale CM-Series QD Interchange x Push-On Hose Barb
Fitting TypeCoupler
Length2.17"
MaterialBrass
Outside Dia.0.69"
Temperature Rating-90°F to +400°F
Thread Size1/4"

Shipping Info:

Ship weight (kg) 0.072
Ship height (cm)5.51
Ship length (cm)1.75
Ship width (cm)1.75
Country of OriginCN

Product Variants

ProductModelConnection TypeOutside Dia.MaterialPrice
DIXON 2CM4S2-B | BX6NPW 2CM4S2-BHose Barb-Brass-
RFQ
DIXON 2CM4S3-B | BX6NQD 2CM4S3-BQuick Disconnect x Hose Barb-Brass€25.40
DIXON 2CM9S2-B | BX6NQN 2CM9S2-BHose Barb-Brass€20.76
DIXON 3CM4S3-B | BX6PRY 3CM4S3-BHose Barb-Brass€25.96
DIXON 3CM4S4-B | BX6PTD 3CM4S4-BHose Barb-Brass€25.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON 2CM9B3-B-E Mold Coupler, 3/8 Inch Thread, Unvalved, Brass
€25.27 /unit