Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DIXON 2AS2-B High Press Coupler, 1/4 Inch Hose x 1/4 Barb, Brass

Item: BX7YPN Model: 2AS2-B
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€46.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemQuick Coupler Body
Connection Size1/4" x 1/4"
Connection TypeQuick Disconnect x Hose Barb
Fitting TypeCoupler
Hex Size11/16"
Length2.7"
MaterialBrass
Outside Dia.0.77"

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)6.86
Ship length (cm)1.96
Ship width (cm)1.96
Country of OriginUS

Product Variants

ProductModelConnection TypeConnection SizePrice
DIXON 2AM2-B | AL4WDY 2AM2-BQuick Disconnect x NPTF1/4" x 1/4"€37.22
DIXON 2AF1-B | BX6NPJ 2AF1-BQuick Disconnect x NPTF1/4" x 1/8"€37.22
DIXON 2AM1-B | BX7YPM 2AM1-BQuick Disconnect x NPTF1/4" x 1/8"€39.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON 2AS2-B High Press Coupler, 1/4 Inch Hose x 1/4 Barb, Brass
€46.68 /unit