DIXON 2960404C Push-On Hose Mender, 1/4 Inch Size, Brass

Item: AK2VEH Model: 2960404C
Limited Availability
€4.69 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPush On Hose Mender
Connection Size1/4" x 1/4"
Connection TypeHose Barb x Hose Barb
End Configuration Size1/4" x 1/4"
End Configuration TypePush On Hose Barb x Push On Hose Barb
Fitting MaterialBrass
Fitting MovementRigid
Fitting ShapeStraight
Fitting TypeHose Mender
Hose Fitting A Connection TypeHose Barb
Hose Fitting A GenderMale
Hose Fitting B Connection TypeHose Barb
Hose Fitting B GenderMale
Length1.73"
MaterialBrass
Pressure Rating350 psi
ReusableNo
ShapeStraight
Temperature Rating-40°F to +150°F

Shipping Info:

Ship weight (kg) 0.0135
Ship length (cm)4.39
Country of OriginUS

Product Variants

ProductModelMaterialConnection TypeShapeFitting TypeGradePrice
DIXON 2960505C | AK2VEJ 2960505CBrassHose Barb x Hose BarbStraightHose Mender-€5.20
DIXON 2960606C | AK2VEK 2960606CBrassHose Barb x Hose BarbStraightHose Mender-€4.37
DIXON 2960808C | AK2VEL 2960808CBrassHose Barb x Hose BarbStraightHose Mender-€6.45
DIXON 2961010C | AK2VEM 2961010CBrassHose Barb x Hose BarbStraightHose Mender-€9.00
DIXON 2961212C | AK2VEN 2961212CBrassHose Barb x Hose BarbStraightHose Mender-€9.97
DIXON 2960404CBC | AZ4EZR 2960404CBC-----€4.87
DIXON 2960606CBC | AZ4LQW 2960606CBCBrassHose Barb x Hose Barb-Hose Mender-€6.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON 2960404C Push-On Hose Mender, 1/4 Inch Size, Brass
€4.69 /unit