DIXON 2940606SS Push-On Hose Fitting, 3/8 Inch P/O Hose I.D. x 3/8 Inch O.D., 303, Rigid Tube

Item: AZ8BCP Model: 2940606SS
Limited Availability
€35.09 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Barb
Connection Size3/8" x 3/8"
Connection TypeHose Barb x Tube
Fitting TypeHose Barb
GradeGrade 303
Length2.03"
MaterialStainless Steel
Pressure Rating350 psi
Temperature Rating-40°F to +150°F

Shipping Info:

Ship weight (kg) 0.018
Ship length (cm)5.16
Country of OriginUS

Product Variants

ProductModelMaterialHex SizeShapeFitting TypeGradePrice
DIXON 2871014C | AK2ADL 2871014CBrass1"StraightHose Barb-€11.02
DIXON 2840610C | AK2NLB 2840610CBrass3/4"StraightHose Barb-€5.69
DIXON 2870612C | AK2PLQ 2870612CBrass7/8"StraightHose Barb-€7.33
DIXON 2860609C | AK2VDU 2860609CBrass5/8"StraightHose Barb-€6.16
DIXON 2880609C | AK2VDV 2880609CBrass11/16"StraightHose Barb-€5.40
DIXON 2881217C | AK2VDW 2881217CBrass1 1/4"StraightHose Barb-€15.40
DIXON 2900610C | AK2VEA 2900610CBrass5/8"StraightHose Barb-€9.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON 2940606SS Push-On Hose Fitting, 3/8 Inch P/O Hose I.D. x 3/8 Inch O.D., 303, Rigid Tube
€35.09 /unit