DIXON 2880809C Swivel, 1/2 Inch Hose I.D. x 9/16-5 UNF, Brass

Item: AZ4LFB Model: 2880809C
Limited Availability
€9.92 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Barb
Connection Angle37°
Connection Size1/2" x 3/8"
Connection TypeHose Barb x JIC Swivel
Dimension StandardsSAE J476, J512, J514, J516
Fitting TypeHose Barb
GenderFemale
Hex Size11/16"
Length1.85"
MaterialBrass
Pressure Rating350 psi
ShapeStraight
Temperature Rating-40°F to +150°F
Thread Size9/16"-18
Thread TypeUNF

Shipping Info:

Ship weight (kg) 0.045
Ship length (cm)4.7
Country of OriginUS

Product Variants

ProductModelConnection TypeHex SizeMaterialShapeFitting TypePrice
DIXON 1240404K | AK2UYD 1240404KHose Barb x NPSM Swivel5/8"BrassStraightHose Barb€4.40
DIXON 1240808K | AK2UYH 1240808K--BrassStraight-€7.60
DIXON 2800808C | AK2VDN 2800808CHose Barb x NPSM Swivel15/16"BrassStraightHose Barb€11.71
DIXON 1030808C | AL2ZQP 1030808CHose Barb x NPTF Swivel7/8"BrassStraightHose Barb€11.29
DIXON 2710404C | AL7QAY 2710404CHose Barb x NPTF Swivel9/16"BrassStraightHose Barb€6.65
DIXON 2710806C | AL8CUJ 2710806CHose Barb x NPTF Swivel11/16"BrassStraightHose Barb€7.73
DIXON 2710808C | AL8CUK 2710808CHose Barb x NPTF Swivel7/8"BrassStraightHose Barb€10.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON 2880809C Swivel, 1/2 Inch Hose I.D. x 9/16-5 UNF, Brass
€9.92 /unit