DIXON 2740606C Push-On Hose Barb, 3/8 Inch Hose I.D. x 3/8 Inch NPTF

Item: AZ4NKC Model: 2740606CCross Ref: 55EV07
Limited Availability
€6.63 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Barb
Connection Size3/8" x 3/8"
Connection TypeHose Barb x NPTF
End Configuration Size3/8" x 3/8"
End Configuration TypePush On Hose Barb x Female NPTF
Fitting MaterialBrass
Fitting MovementRigid
Fitting ShapeStraight
Fitting TypeHose Barb
GenderFemale
Hex Size3/4"
Hose Fitting A Connection TypeHose Barb
Hose Fitting A GenderMale
Hose Fitting B GenderFemale
Length1.66"
MaterialBrass
Pressure Rating350 psi
ReusableNo
ShapeStraight
Temperature Rating-40°F to +150°F
Thread Size3/8"-18
Barb Size3/8"
For Hose I.d.3/8"
Hex Head Size3/4"
Hose Fitting A Size3/8"
Hose Fitting B Connection TypeNPTF
Hose Fitting B Size3/8"
Material GradeC36000
Max. Working Pressure @ 70 F350 psi

Shipping Info:

Ship weight (kg) 0.0315
Ship length (cm)4.22
Country of OriginUS

Product Variants

ProductModelMaterialShapeHex Head SizeBarb SizeFitting TypeHex SizeGradeAnglePrice
DIXON 2870407C | AK2ADJ 2870407CBrassStraight--Hose Barb9/16"--€5.08
DIXON 2870408C | AK2ADK 2870408CBrassStraight--Hose Barb5/8"--€6.45
DIXON 2720404C | AK2NHK 2720404CBrassStraight--Hose Barb9/16"--€3.30
DIXON 2720604C | AK2NHN 2720604CBrassStraight--Hose Barb9/16"--€3.18
DIXON 2720806C | AK2NHV 2720806CBrassStraight------€4.19
DIXON 2720808C | AK2NHY 2720808CBrassStraight------€6.16
DIXON 2721008C | AK2NJB 2721008CBrassStraight------€8.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON 2740606C Push-On Hose Barb, 3/8 Inch Hose I.D. x 3/8 Inch NPTF
€6.63 /unit