DIXON 2720606SS Push-On Hose Barb, 3/8 Inch Hose I.D. x 3/8 Inch MNPTF

Item: AM4GJK Model: 2720606SSCross Ref: 55EV61
Limited Availability
€44.64 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Barb
Connection Size3/8" x 3/8"
Connection TypeHose Barb x MNPT
End Configuration Size3/8" x 3/8"
End Configuration TypePush On Hose Barb x Male NPTF
Fitting TypeHose Barb
GenderMale
GradeGrade 303
Hex Size11/16"
Length1 19/25"
MaterialStainless Steel
Pressure Rating350 psi
ShapeStraight
Temperature Rating-40°F to +150°F
Thread Size3/8"-18
Barb Size3/8"
Fitting MovementRigid
Fitting ShapeStraight
For Hose I.d.3/8"
Hex Head Size11/16"
Hose Fitting A Connection TypeHose Barb
Hose Fitting A GenderMale
Hose Fitting A Size3/8"
Hose Fitting B Connection TypeNPT
Hose Fitting B GenderMale
Hose Fitting B Size3/8"
Max. Working Pressure @ 70 F350 psi

Shipping Info:

Ship weight (kg) 0.027
Ship length (cm)4.47
Country of OriginUS

Product Variants

ProductModelMaterialShapeHex Head SizeBarb SizeFitting TypeHex SizeGradeAnglePrice
DIXON 2870407C | AK2ADJ 2870407CBrassStraight--Hose Barb9/16"--€5.08
DIXON 2870408C | AK2ADK 2870408CBrassStraight--Hose Barb5/8"--€6.45
DIXON 2720404C | AK2NHK 2720404CBrassStraight--Hose Barb9/16"--€3.30
DIXON 2720604C | AK2NHN 2720604CBrassStraight--Hose Barb9/16"--€3.18
DIXON 2720806C | AK2NHV 2720806CBrassStraight------€4.19
DIXON 2720808C | AK2NHY 2720808CBrassStraight------€6.16
DIXON 2721008C | AK2NJB 2721008CBrassStraight------€8.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON 2720606SS Push-On Hose Barb, 3/8 Inch Hose I.D. x 3/8 Inch MNPTF
€44.64 /unit