DIXON 2720404CBC Hose Barb, 1/4 Inch Hose I.D. x 1/4 Inch MNPTF, Push On, Brass, Cap

Item: AN6GTT Model: 2720404CBC
Limited Availability
€5.94 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Barb
Connection Size1/4" x 1/4"
Connection TypeHose Barb x NPTF
Fitting TypeHose Barb
GenderMale
Hex Size9/16"
Length1.61"
MaterialBrass
Pressure Rating350 psi
Temperature Rating-40°F to +150°F
Thread Size1/4"-18

Shipping Info:

Ship weight (kg) 0.018
Ship length (cm)4.09
Country of OriginUS

Product Variants

ProductModelMaterialShapeHex Head SizeBarb SizeFitting TypeHex SizeGradeAnglePrice
DIXON 2870407C | AK2ADJ 2870407CBrassStraight--Hose Barb9/16"--€5.08
DIXON 2870408C | AK2ADK 2870408CBrassStraight--Hose Barb5/8"--€6.45
DIXON 2720404C | AK2NHK 2720404CBrassStraight--Hose Barb9/16"--€3.30
DIXON 2720604C | AK2NHN 2720604CBrassStraight--Hose Barb9/16"--€3.18
DIXON 2720806C | AK2NHV 2720806CBrassStraight------€4.19
DIXON 2720808C | AK2NHY 2720808CBrassStraight------€6.16
DIXON 2721008C | AK2NJB 2721008CBrassStraight------€8.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON 2720404CBC Hose Barb, 1/4 Inch Hose I.D. x 1/4 Inch MNPTF, Push On, Brass, Cap
€5.94 /unit