DIXON 21MP-G10025 | BX6MXL

DIXON 21MP-G10025 Adapter, 1 Inch Dia., 304 Stainless Steel

Item: BX6MXL Model: 21MP-G10025
Limited Availability
€50.08 /unit
This product can only be shipped in multiples of 2
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdapter
Connection Size1" x 1/4"
Connection TypeClamp x MNPT
End Configuration Size1" x 1/4"
End Configuration TypeSanitary Clamp End x MNPT
Fitting TypeAdapter
GenderMale
GradeGrade 304
Length2 4/25"
MaterialStainless Steel
Mfr. Series21MP Series
ShapeStraight

Shipping Info:

Ship weight (kg) 0.45
Country of OriginCN

Product Variants

ProductModelFitting ShapeMaterialGradeSizeHex SizeFinishAngleShapePrice
DIXON 50-A-BR | AK2QKP 50-A-BRType ABrass-1/2"1"---€21.56
DIXON 400-A-BR | AK2QKX 400-A-BRType ABrass-4"5"---€154.81
DIXON 600-A-BR | AK2QKY 600-A-BR-Brass-6"----€337.35
DIXON 100-A-SS | AK2QLC 100-A-SSType AStainless SteelGrade 3161"1 1/2"---€46.04
DIXON 150-A-SS | AK2QLE 150-A-SSType AStainless SteelGrade 3161 1/2"2 9/32"---€55.40
DIXON 400-A-AL | AK2QLV 400-A-ALType AAluminumGrade 356T64"5"---€57.37
DIXON 500-A-AL | AK2QLW 500-A-AL-AluminumGrade 356T65"----€93.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON 21MP-G10025 Adapter, 1 Inch Dia., 304 Stainless Steel
€50.08 /unit