DIXON 179C-0606 Elbow, 3/8 Inch Size, x 3/8 Inch Size, Brass, 45 Degree Elbow

Item: BX6MNY Model: 179C-0606
Limited Availability
€41.29 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemElbow 45 Degree
Angle45°
Connection Size3/8" x 3/8"
Connection TypeMNPT x MNPT
Dimension StandardsSAE
Fitting TypeElbow
Hex Size3/8"
MaterialBrass
Pressure Rating200 psi
Temp. Rating-65°F to +250°F
Thread Size9/16"-24

Shipping Info:

Ship weight (kg) 0.054
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON 179C-0606 Elbow, 3/8 Inch Size, x 3/8 Inch Size, Brass, 45 Degree Elbow
€41.29 /unit