Flat Shipping

Flat Shipping at €24.99 + VAT

DIXON 1790606SS Hose Barb, 3/8 Inch Tee Splicer, Stainless Steel, Welded

Item: AZ8FHD Model: 1790606SSCross Ref: 55EV56
Limited Availability
€29.77 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Barb
End Configuration Size3/8" x 3/8" x 3/8"
End Configuration TypeHose Barb x Hose Barb x Hose Barb
GradeGrade 304
MaterialStainless Steel
ShapeTee
Barb Size3/8"
Fitting Connection TypeHose Barb x Hose Barb
Fitting Material303 Stainless Steel x 303 Stainless Steel
Fitting MovementRigid
Fitting ShapeTee
Fitting Size3/8" x 3/8"
For Hose I.d.3/8"
Hose Fitting A Connection TypeHose Barb
Hose Fitting A GenderMale
Hose Fitting A Size3/8"
Hose Fitting B Connection TypeHose Barb
Hose Fitting B GenderMale
Hose Fitting B Size3/8"
Includes Shut OffNo
Max. Working Pressure @ 70 FNot Rated
Nipple Grip TypeNo Knurl
ReusableYes
Thread Size1/4"
Vacuum RatingNot Rated

Shipping Info:

Ship weight (kg) 0.018
Country of OriginUS

Product Variants

ProductModelMaterialShapeHex Head SizeBarb SizeFitting TypeHex SizeGradeAnglePrice
DIXON 2870407C | AK2ADJ 2870407CBrassStraight--Hose Barb9/16"--€5.08
DIXON 2870408C | AK2ADK 2870408CBrassStraight--Hose Barb5/8"--€6.45
DIXON 2720404C | AK2NHK 2720404CBrassStraight--Hose Barb9/16"--€3.30
DIXON 2720604C | AK2NHN 2720604CBrassStraight--Hose Barb9/16"--€3.18
DIXON 2720806C | AK2NHV 2720806CBrassStraight------€4.19
DIXON 2720808C | AK2NHY 2720808CBrassStraight------€6.16
DIXON 2721008C | AK2NJB 2721008CBrassStraight------€8.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON 1790606SS Hose Barb, 3/8 Inch Tee Splicer, Stainless Steel, Welded
€29.77 /unit