DIXON 16AI-14I100 I Line Solid End Cap, Male, 1 Inch Size

Item: BX6MGZ Model: 16AI-14I100
Limited Availability
€13.66 /unit
This product can only be shipped in multiples of 8
Request a Quote

Payment

Delivery

Product Specifications:

ItemSolid End Cap
Connection Size1"
End Configuration Size1"
End Configuration TypeMale I-LINE
Fitting TypeEnd Cap
GradeGrade 304
Length1/2"
MaterialStainless Steel
Mfr. Series16AI 14I Series
Outside Dia.1.99"

Shipping Info:

Ship weight (kg) 0.126
Ship length (cm)5.03
Country of OriginUS

Product Variants

ProductModelMaterialPrice
DIXON 16AMP-G100-150 | AL8ALF 16AMP-G100-150-€4.51
DIXON 16AMP-G200 | AL8ALG 16AMP-G200-€6.81
DIXON 16AMP-G300 | AL8ALH 16AMP-G300-€14.04
DIXON 16AMP-R400 | AL8ALJ 16AMP-R400Stainless Steel€34.91
DIXON 16AMP-R600 | AL8ALK 16AMP-R600Stainless Steel€91.41
DIXON 16AMP-R800 | AL8ALL 16AMP-R800Stainless Steel€158.73
DIXON 16AMP-R1000 | AL8ALM 16AMP-R1000Stainless Steel€228.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON 16AI-14I100 I Line Solid End Cap, Male, 1 Inch Size
€13.66 /unit