DIXON 150-E-BR | AK2QTQ

DIXON 150-E-BR Adapter, 1-1/2 Inch Size, Male Adapter x Hose Shank, Brass

Item: AK2QTQ Model: 150-E-BR
Limited Availability
€93.34 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdapter
Cam TypeType E
Connection Size1 1/2" x 1 1/2"
Connection TypeMale Fitting x Hose Stem
Diameter2 3/32"
End Configuration Size1 1/2" x 1 1/2"
End Configuration TypeMale Cam & Groove x Hose Barb
Fitting ShapeType E
Fitting TypeAdapter
For Use WithKing Crimp Sleeves And Ferrules
GenderMale
Length5 1/16"
MaterialBrass
Pressure Rating250 psi
ShapeStraight
Size1 1/2"

Shipping Info:

Ship weight (kg) 0.6075
Country of OriginUS

Product Variants

ProductModelFitting ShapeMaterialGradeSizeHex SizeFinishAngleShapePrice
DIXON 50-A-BR | AK2QKP 50-A-BRType ABrass-1/2"1"---€21.56
DIXON 400-A-BR | AK2QKX 400-A-BRType ABrass-4"5"---€154.81
DIXON 600-A-BR | AK2QKY 600-A-BR-Brass-6"----€337.35
DIXON 100-A-SS | AK2QLC 100-A-SSType AStainless SteelGrade 3161"1 1/2"---€46.04
DIXON 150-A-SS | AK2QLE 150-A-SSType AStainless SteelGrade 3161 1/2"2 9/32"---€55.40
DIXON 400-A-AL | AK2QLV 400-A-ALType AAluminumGrade 356T64"5"---€57.37
DIXON 500-A-AL | AK2QLW 500-A-AL-AluminumGrade 356T65"----€93.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON 150-E-BR Adapter, 1-1/2 Inch Size, Male Adapter x Hose Shank, Brass
€93.34 /unit