DIXON 14WI-R250 I Line Short Ferrule, Male, Weld, 2.5 Inch Size

Item: AL8AYL Model: 14WI-R250
Limited Availability
€41.04 /unit
This product can only be shipped in multiples of 3
Request a Quote

Payment

Delivery

Product Specifications:

ItemShort Ferrule
Connection Size2 1/2"
GradeGrade 316L
Length1 4/25"
MaterialStainless Steel
Mfr. Series14WI Series
TypeFerrule

Shipping Info:

Ship weight (kg) 0.252
Ship length (cm)2.15
Country of OriginUS

Product Variants

ProductModelConnection SizeOutside Dia.ShapeMaterialTypePrice
DIXON 14WMP-G50 | AL7ZWZ 14WMP-G501/2"--Stainless SteelFerrule€4.63
DIXON 14WMP-G75 | AL7ZXA 14WMP-G753/4"--Stainless SteelFerrule€4.12
DIXON 14WMP-G100 | AL7ZXB 14WMP-G1001"--Stainless SteelFerrule€4.99
DIXON 14WMP-G150 | AL7ZXC 14WMP-G1501 1/2"--Stainless SteelFerrule€5.23
DIXON 14WMP-G200 | AL7ZXD 14WMP-G2002"--Stainless SteelFerrule€5.49
DIXON 14WMP-G600 | AL7ZXE 14WMP-G6006"--Stainless SteelFerrule€47.90
DIXON 14WMP-G800 | AL7ZXF 14WMP-G800-----€63.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON 14WI-R250 I Line Short Ferrule, Male, Weld, 2.5 Inch Size
€41.04 /unit