DIXON 13MHHM-DP400 | AL7ZVV

DIXON 13MHHM-DP400 Clamp, Double Pin Heavy Duty, 4 Inch Size

Item: AL7ZVV Model: 13MHHM-DP400
Limited Availability
€23.03 /unit
This product can only be shipped in multiples of 5
Request a Quote

Payment

Delivery

Product Specifications:

ItemHeavy Duty Clamp
GradeGrade 304
Locking StyleWing Nut
MaterialStainless Steel
Nominal Size4"
Product TypeHeavy-Duty Clamp
Series13MHHM DP Series
Thickness4/5"
Torque Rating25 lbs.-in.
Width6 2/5"

Shipping Info:

Ship weight (kg) 0.5355
Ship width (cm)16.26
Country of OriginCN

Product Variants

ProductModelThicknessPrice
DIXON 13MHHM-DP100150 | AL7ZVQ 13MHHM-DP1001504/5"€13.11
DIXON 13MHHM-DP200 | AL7ZVR 13MHHM-DP2004/5"€14.56
DIXON 13MHHM-DP250 | AL7ZVT 13MHHM-DP2504/5"€17.00
DIXON 13MHHM-DP300 | AL7ZVU 13MHHM-DP3004/5"€19.42
DIXON 13MHHM-DP1000 | AL7ZVW 13MHHM-DP10001"€250.64
DIXON 13MHHV300 | AM2HNB 13MHHV300-€19.64
DIXON 13MHHV400 | AN7MUQ 13MHHV400-€23.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON 13MHHM-DP400 Clamp, Double Pin Heavy Duty, 4 Inch Size
€23.03 /unit