DIXON 1390804C Male Insert, 1/2 Inch Hose I.D. x 1/4 Inch NPTF, 45 Degree Elbow Forged

Item: AZ8FCY Model: 1390804C
Limited Availability
€7.62 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Barb
Angle45°
Connection Size1/2" x 1/4"
Connection TypeHose Barb x NPTF
End Configuration Size1/2" x 1/4"
End Configuration TypeHose Barb x Male NPTF
Fitting Type45 Degree Elbow
For Use WithHose Clamps Or Crimped Ferrules
GenderMale
Length0.99"
MaterialBrass
Temperature Rating-40°F to +160°F

Shipping Info:

Ship weight (kg) 0.027
Country of OriginUS

Product Variants

ProductModelMaterialConnection TypeFitting TypeAngleHex SizeGradeShapeHex Head SizePrice
DIXON 1020402C | AK2UWH 1020402CBrassHose Barb x NPTFHose Barb-1/2"-Straight-€2.61
DIXON 1020404C | AK2UWJ 1020404CBrassHose Barb x NPTFHose Barb-9/16"-Straight-€2.92
DIXON 1020406C | AK2UWL 1020406CBrassHose Barb x NPTFHose Barb-11/16"-Straight-€4.26
DIXON 1020502C | AK2UWM 1020502CBrassHose Barb x NPTFHose Barb-1/2"-Straight-€3.00
DIXON 1020504C | AK2UWN 1020504CBrassHose Barb x NPTFHose Barb-9/16"-Straight-€3.30
DIXON 1020604C | AK2UWP 1020604CBrass-----Straight-€2.46
DIXON 1020606C | AK2UWR 1020606CBrass-----Straight-€4.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON 1390804C Male Insert, 1/2 Inch Hose I.D. x 1/4 Inch NPTF, 45 Degree Elbow Forged
€7.62 /unit