Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DIXON 12VM12-SS | BX6LFF

DIXON 12VM12-SS Hydraulic Coupler Body, 1-1/2 Inch MNPTF, Stainless Steel

Item: BX6LFF Model: 12VM12-SS
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€1,116.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Coupler Body
Connection Size1 1/2" x 1 1/2"
Connection TypeQuick Disconnect x NPTF
Fitting TypeCoupler
GenderMale
GradeGrade 316
Hex Size2 1/2"
Length4.01"
MaterialStainless Steel
Outside Dia.2.74"
Pressure Rating1500 psi
Temperature Rating-40°F to +250°F
Thread Size1 1/2"-11 1/2

Shipping Info:

Ship weight (kg) 1.3275
Ship height (cm)10.19
Ship length (cm)6.96
Ship width (cm)6.96
Country of OriginUS

Product Variants

ProductModelMaterialOutside Dia.FinishPrice
DIXON 4HTRB5 | BX6JJU 4HTRB5Steel1.54"Trivalent Chrome Plated€101.14
DIXON 4HF4-HV | BX6RCL 4HF4-HVSteel--€53.35
DIXON 4HTJB5 | BX6RCZ 4HTJB5Steel1.54"Trivalent Chrome Plated€92.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON 12VM12-SS Hydraulic Coupler Body, 1-1/2 Inch MNPTF, Stainless Steel
€1,116.52 /unit