DIXON 1290806C Male Insert, 1/2 Inch Hose I.D. x 3/8 Inch NPTF, 90 Degree Elbow Forged

Item: AL2KKP Model: 1290806CCross Ref: 58CN97
Limited Availability
€8.83 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Barb
Angle90°
End Configuration Size1/2" x 3/8"
End Configuration TypeHose Barb x Male NPTF
MaterialBrass
Barb Size1/2"
Fitting MaterialBrass x Brass
Fitting MovementRigid
Fitting Shape90° Elbow
For Hose I.d.1/2"
Hex Head Size33/64"
Hose Fitting A Connection TypeHose Barb
Hose Fitting A GenderMale
Hose Fitting A Size1/2"
Hose Fitting B Connection TypeNPTF
Hose Fitting B GenderMale
Hose Fitting B Size3/8"
Material GradeC36000
Max. Working Pressure @ 70 F250 psi
Overall Length1.6094"
ReusableNo
StandardsSAE J476, J512, J514, J516

Shipping Info:

Ship weight (kg) 0.09
Ship length (cm)4.09
Country of OriginTW

Product Variants

ProductModelMaterialConnection TypeFitting TypeAngleHex SizeGradeShapeHex Head SizePrice
DIXON 1020402C | AK2UWH 1020402CBrassHose Barb x NPTFHose Barb-1/2"-Straight-€2.61
DIXON 1020404C | AK2UWJ 1020404CBrassHose Barb x NPTFHose Barb-9/16"-Straight-€2.92
DIXON 1020406C | AK2UWL 1020406CBrassHose Barb x NPTFHose Barb-11/16"-Straight-€4.26
DIXON 1020502C | AK2UWM 1020502CBrassHose Barb x NPTFHose Barb-1/2"-Straight-€3.00
DIXON 1020504C | AK2UWN 1020504CBrassHose Barb x NPTFHose Barb-9/16"-Straight-€3.30
DIXON 1020604C | AK2UWP 1020604CBrass-----Straight-€2.46
DIXON 1020606C | AK2UWR 1020606CBrass-----Straight-€4.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON 1290806C Male Insert, 1/2 Inch Hose I.D. x 3/8 Inch NPTF, 90 Degree Elbow Forged
€8.83 /unit