DIXON 1240406K Swivel, Ball Seat, 1/4 Inch Hose Barb x 3/8 Inch FNPSM, Brass

Item: AZ4YNF Model: 1240406K
Limited Availability
€6.60 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Barb
Connection Size1/4" x 3/8"
Connection TypeHose Barb x NPSM Swivel
End Configuration Size1/4" x 3/8"
End Configuration TypeHose Barb x Female NPSM
Fitting TypeHose Barb
For Use WithHose Clamps Or Crimped Ferrules
GenderFemale
Hex Size3/4"
MaterialBrass
ShapeStraight
Temperature Rating-40°F to +160°F

Shipping Info:

Ship weight (kg) 0.0315
Country of OriginUS

Product Variants

ProductModelConnection TypeHex SizeMaterialShapeFitting TypePrice
DIXON 1240404K | AK2UYD 1240404KHose Barb x NPSM Swivel5/8"BrassStraightHose Barb€4.40
DIXON 1240808K | AK2UYH 1240808K--BrassStraight-€7.60
DIXON 2800808C | AK2VDN 2800808CHose Barb x NPSM Swivel15/16"BrassStraightHose Barb€11.71
DIXON 1030808C | AL2ZQP 1030808CHose Barb x NPTF Swivel7/8"BrassStraightHose Barb€11.29
DIXON 2710404C | AL7QAY 2710404CHose Barb x NPTF Swivel9/16"BrassStraightHose Barb€6.65
DIXON 2710806C | AL8CUJ 2710806CHose Barb x NPTF Swivel11/16"BrassStraightHose Barb€7.73
DIXON 2710808C | AL8CUK 2710808CHose Barb x NPTF Swivel7/8"BrassStraightHose Barb€10.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON 1240406K Swivel, Ball Seat, 1/4 Inch Hose Barb x 3/8 Inch FNPSM, Brass
€6.60 /unit