DIXON 1021616BSPT Hose Barb, 1 Inch Hose I.D. x 1 Inch BSPT, Brass, Male Insert

Item: AZ8FKY Model: 1021616BSPT
Limited Availability
€24.43 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Barb
Connection Size1" x 1"
Connection TypeHose Barb x BSPT
End Configuration Size1" x 1"
End Configuration TypeHose Barb x Male BSPT
Fitting TypeHose Barb
GenderMale
Hex Size1 3/8"
Length2.54"
MaterialBrass
ShapeStraight

Shipping Info:

Ship weight (kg) 0.167
Country of OriginUS

Product Variants

ProductModelMaterialShapeHex Head SizeBarb SizeFitting TypeHex SizeGradeAnglePrice
DIXON 2870407C | AK2ADJ 2870407CBrassStraight--Hose Barb9/16"--€5.08
DIXON 2870408C | AK2ADK 2870408CBrassStraight--Hose Barb5/8"--€6.45
DIXON 2720404C | AK2NHK 2720404CBrassStraight--Hose Barb9/16"--€3.30
DIXON 2720604C | AK2NHN 2720604CBrassStraight--Hose Barb9/16"--€3.18
DIXON 2720806C | AK2NHV 2720806CBrassStraight------€4.19
DIXON 2720808C | AK2NHY 2720808CBrassStraight------€6.16
DIXON 2721008C | AK2NJB 2721008CBrassStraight------€8.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON 1021616BSPT Hose Barb, 1 Inch Hose I.D. x 1 Inch BSPT, Brass, Male Insert
€24.43 /unit