DIXON 0817BR Polyethylene Tubing, 500 Ft. Long, Black, 1/4 Inch O.D., 0.170 I.D.

Item: BX6HRJ Model: 0817BR
Limited Availability
€64.09 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTubing
ColorBlack
For Use WithPush-In Fittings
Inside Diameter0.17"
Length500 ft.
MaterialPolyethylene
Nominal Size1/4"
Outside Dia.1/4"
Pressure Rating150 psi
Product TypeTubing
Temperature Rating-50°F to +140°F
Wall Thickness1/25"

Shipping Info:

Ship weight (kg) 2.628
Country of OriginUS

Product Variants

ProductModelInside DiameterColorMaterialPrice
DIXON 1208BR | AL6BFN 1208BR1/4"BlackPolyethylene€102.80
DIXON 0817CR | AM3CFA 0817CR0.17"NaturalPolyethylene€107.61
DIXON 0817BL | BX7YEV 0817BL0.17"BluePolyethylene€56.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON 0817BR Polyethylene Tubing, 500 Ft. Long, Black, 1/4 Inch O.D., 0.170 I.D.
€64.09 /unit