Flat Shipping

Flat Shipping at €24.99 + VAT

DISCO 8659 Hood Seal Insulation Retainer Asst | AF6FXX 12U251

DISCO 8659 Hood Seal And Insulation Retainer Assortment

Item: AF6FXX Model: 8659Cross Ref: 12U251
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€181.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHood Seal & Insulation Retainer Assortment
Number Of Pieces331
System Of MeasurementImperial
Includes(10) Hood Insulation Clip 7mm Hole Size 35mm Head Diameter GM # 200300401, (10) Hood Insulation Clips 1/4" Hole Size 1-3/16" Head Diameter 3/4" Stem Ford # 386553-S, (10) Hood Insulation Clips 5mm Hole Size 9mm Stem Length 30mm Head Nissan # 65846-30F00, (10) Hood Insulation Clips 7mm Hole Size 17mm Stem Length 30mm Head Toyota # 90467-09006, (10) Hood Insulation Retainer 1/4" Hole Size 1-5/8" Head 3/4" Stem GM # 20064875, (10) Hood Insulation Retainer 6.3 Hole Size 32mm Head 18mm Stem Ford # N808842-S, (10) Hood Insulation Retainer 6.3mm Hole Size 30mm Head 12.5 Stem GM # 21039129, (10) Hood Insulation Retainer 7.1mm Hole Size 40mm Head Diameter GM # 21039141, (10) Hood Insulation Retainer 7mm Hole Size 30mm Head 19mm Stem Toyota # 90467-09008, (15) Hood Insulation Clips 7.5mm Hole Size 30mm Head 10mm Stem Acura # 90700-SJ4-000, (15) Hood Insulation Retainer 1/4" Hole Size 5/8" Stem Length Ford # 385330-S, (15) Hood Insulation Retainer 6.3mm Hole Size 25.4mm Head Diameter Chrysler # 6504135, (15) Hood Insulation Retainer 6.3mm Hole Size 30mm OD Head Diameter Chrysler # 4878883AA, (15) Hood Insulation Retainer 6mm Hole Size 9mm Stem Length 30mm Head Honda # 90700-SB2-003, (15) Hood Insulation Retainer 7mm Hole Size 25mm Head 12mm Stem Toyota # 90467-09050, (20) Hood Insulation Retainer 4.75mm Hole Size 19mm Head Diameter Ford # W701374-S, (20) Retainers Hood Seal GM # 22567463, (25) Hood Insulation RetainerFord # F1CZ-16774-A, (25) Weatherstrip Retainer 7mm Hole Size .80 - 8.00mm Panel Range GM # 10293193, (30) Hood & Trunk Retaining Clips Honda # 91518-SM4-003, (5) Hood Insulation Clips 1/4" Hole Size Head: 1-3/4" Stem: 7/8" Ford # N803613S. (10) Hood Insulation Clips 1/4" Hole Size 1-3/4" Head Diameter Ford # 388908-S, (8) Hood Insulation Clips 1/4" (6.4mm) Hole Size 2" Head 3/4" Stem GM # 3078511, (8) Hood Insulation Clips 1/4" Hole Size 2" Head 3/4" Stem GM # 3078511, Covers 6mm to 7.5mm Hole Sizes
Material Grade/classUngraded
Number Of Sizes23
Product TypePush-In Rivet Assortment

Shipping Info:

Ship weight (kg) 1.935
Ship height (cm)8.64
Ship length (cm)48.01
Ship width (cm)34.54
HS code3926305000

Product Variants

ProductModelHeightStud SizeFree Outside Dia.MaterialFinishPkg. Qty.Price
DISCO 8117 Shield Retainer Assortment 210 Pc | AA4KWM 12T288 8117-----1€52.58
DISCO 1577PK Nut Nylon 9mm W x 8mm H - Pack Of 50 | AD3PAF 40K665 1577PK8 mm4.2 mm-Nylon-50€11.04
DISCO 1041PK Nut Thread Cutting 15mm W x 6mm H - Pack Of 50 | AD3PBC 40K685 1041PK6 mm5 mm15 mmSteelBlack Phosphate50€10.36
DISCO 8119 Shield / Push Type Retainer Assortment 192 Pc | AF6FXV 12T290 8119-----1€54.04
DISCO 8121 Nylon Push Type Retainer Assortment Pc 175 | AF6FXW 12T292 8121-----1€54.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DISCO 8659 Hood Seal And Insulation Retainer Assortment
€181.55 /unit