Flat Shipping

Flat Shipping at €24.99 + VAT

DISCO 5699PK Bolt Dog Point 1.00mm x 28mm L - Pack Of 25 | AD3PFM 40K787

DISCO 5699PK Bolt, M6x1 Thread Size, Steel, 28 mm Lg., Yellow Zn Plated, 8 mm Drive Size, 25 Pk

Item: AD3PFM Model: 5699PKCross Ref: 40K787
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.52 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBolt
ColorSilver
Drive Size8 mm
Drive TypeExternal Hex
FinishYellow Zinc Plated
Head Dia.8 mm
Head Height4 mm
Head TypeHex Washer
Length28 mm
MaterialSteel
System Of MeasurementMetric
Thread DirectionRight Hand
Thread SizeM6 x 1
Thread StyleFully Threaded
Thread TypeCoarse
Washer Outside Dia.19 mm
Washer Thickness1.588 mm

Shipping Info:

Ship weight (kg) 0.2475
Ship height (cm)3.3
Ship length (cm)10.16
Ship width (cm)10.16
HS code7318152000
Country of OriginUS

Product Variants

ProductModelHead Dia.Head HeightDrive SizeColorWasher Outside Dia.Drill Point LengthThread TypeThread StylePkg. Qty.Price
SENCO 12G175YKLFAX Screws, Steel | CG8YUJ 22A503 12G175YKLFAX0.35"0.15"---33/64"--1€122.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DISCO 5699PK Bolt, M6x1 Thread Size, Steel, 28 mm Lg., Yellow Zn Plated, 8 mm Drive Size, 25 Pk
€17.52 /pack