Flat Shipping

Flat Shipping at €24.99 + VAT

DISC-LOCK SSG-103 Lock Washer Bolt 3/8 Stainless Steel PK200 | AH7CUX 36RL82

DISC-LOCK SSG-103 Lock Washer, 3/8 In Fits Bolt Size, Wedge Lock, 0.705 In O.D., 0.409 In I.D., 200 Pk

Item: AH7CUX Model: SSG-103Cross Ref: 36RL82
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€679.01 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLock Washer
ColorSilver
FinishPlain
Fits Bolt Sizes3/8"
HardnessRockwell C25
Inside Dia.0.409"
MaterialStainless Steel
Outside Dia.0.705"
System Of MeasurementImperial
Thickness0.135"
TypeWedge Lock
Assembly Thickness0.135"
For Screw Size3/8"
Inside Diameter0.409"
Lock Washer TypeWedge Lock
Material Grade/classUngraded
Maximum Thickness0.135"
Outside Diameter0.705"
Resistance PropertiesShock Resistant, Vibration Resistant
Rockwell HardnessHRC25

Shipping Info:

Ship weight (kg) 0.72
Ship height (cm)3.05
Ship length (cm)17.78
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelFits Bolt SizesInside Dia.Outside Dia.ThicknessHardnessColorTypeMaterialPkg. Qty.Price
DISC-LOCK SSP-100 Lock Washer Bolt 3/16 Stainless Steel PK200 | AH7CUU 36RL79 SSP-1003/16"0.203"0.401"2/25"Rockwell C25SilverWedge LockStainless Steel200€401.27
DISC-LOCK SSG-101 Lock Washer Bolt 1/4 Stainless Steel PK200 | AH7CUV 36RL80 SSG-1011/4"0.262"0.495"0.101"Rockwell C25SilverWedge LockStainless Steel200€391.30
DISC-LOCK SSG-102 Lock Washer Bolt 5/16 Stainless Steel PK200 | AH7CUW 36RL81 SSG-1025/16"0.326"0.628"0.119"Rockwell C25SilverWedge LockStainless Steel200€396.81
DISC-LOCK SSG-104 Lock Washer Bolt 7/16 Stainless Steel PK200 | AH7CUY 36RL83 SSG-1047/16"0.45"22/25"0.135"Rockwell C25SilverWedge LockStainless Steel200€674.69
DISC-LOCK SSG-105 Lock Washer Bolt 1/2 Stainless Steel PK100 | AH7CUZ 36RL84 SSG-1051/2"0.51"0.937"0.136"Rockwell C25SilverWedge LockStainless Steel100€376.55
DISC-LOCK SSG-106 Lock Washer Bolt 9/16 Stainless Steel PK100 | AH7CVA 36RL85 SSG-1069/16"0.572"10.128"0.127"Rockwell C25SilverWedge LockStainless Steel100€524.77
DISC-LOCK SSG-107 Lock Washer Bolt 5/8 Stainless Steel PK100 | AH7CVB 36RL86 SSG-1075/8"0.651"10.247"0.134"Rockwell C25SilverWedge LockStainless Steel100€554.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DISC-LOCK SSG-103 Lock Washer, 3/8 In Fits Bolt Size, Wedge Lock, 0.705 In O.D., 0.409 In I.D., 200 Pk
€679.01 /pack