Flat Shipping

Flat Shipping at €24.99 + VAT

DISC-LOCK NMF 2075 M GEO Lock Nut M18-1.50 Zinc Plated PK10 | AH7CWN 36RM21

DISC-LOCK NMF 2075 M GEO Locknut, M18x1.5 Thread Size, 3 Piece Safety Wheel, 34 mm Hex Wd., Not Gr., Steel, 10 Pk

Item: AH7CWN Model: NMF 2075 M GEOCross Ref: 36RM21
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€298.02 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLock Nut
FinishZinc Plated
GradeNon Graded
Hex Width34 mm
MaterialSteel
Nut Height29 mm
Nut Type3 Piece Safety Wheel
System Of MeasurementMetric
Thread DirectionRight Hand
Thread SizeM18 x 1.5
Thread TypeMetric Fine
Type3 Piece Safety Wheel
Washer Outside Dia.47.5 mm
Hex Height29 mm
Hex Type3 Piece Safety Wheel
Lock Type3 Piece Safety Wheel
Material Grade/classUngraded
Thread Pitch1.5 mm
Washer Outside Diameter47.5 mm

Shipping Info:

Ship weight (kg) 2.025
Ship height (cm)10.16
Ship length (cm)15.24
Ship width (cm)10.16
Country of OriginTW

Product Variants

ProductModelThread SizeHex WidthNut HeightWasher Outside Dia.Nut TypeTypeMaterialGradePkg. Qty.Price
DISC-LOCK NMF 2080 M GEO Lock Nut M20-1.50 Zinc Plated PK10 | AH7CWP 36RM22 NMF 2080 M GEOM20 x 1.534 mm29 mm47.5 mm3 Piece Safety Wheel3 Piece Safety WheelSteelNon Graded10€236.78
DISC-LOCK NMC 2080 M GEO Lock Nut M20-2.50 Zinc Plated PK10 | AH7CWQ 36RM23 NMC 2080 M GEOM20 x 2.534 mm29 mm47.5 mm3 Piece Safety Wheel3 Piece Safety WheelSteelNon Graded10€246.20
DISC-LOCK NMF 2090 M GEO Lock Nut M22-1.50 Zinc Plated PK10 | AH7CWR 36RM24 NMF 2090 M GEOM22 x 1.538 mm34 mm52 mm3 Piece Safety Wheel3 Piece Safety WheelSteelNon Graded10€305.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DISC-LOCK NMF 2075 M GEO Locknut, M18x1.5 Thread Size, 3 Piece Safety Wheel, 34 mm Hex Wd., Not Gr., Steel, 10 Pk
€298.02 /pack