Flat Shipping

Flat Shipping at €24.99 + VAT

DISC-LOCK DLTCN-500 Lock Nut 1/2-13 Grade 8 Zinc Plated PK50 | AH7CWG 36RM15

DISC-LOCK DLTCN-500 Locknut, 1/2 In - 13 Thread Size, Heavy Hex, Zn Plated, Steel, 50 Pk

Item: AH7CWG Model: DLTCN-500Cross Ref: 36RM15
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€194.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLock Nut
FinishZinc Plated
HardnessRockwell HRC30-34
MaterialSteel
Nut TypeHeavy Hex
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Size1/2"-13
Thread TypeCoarse
TypeHeavy Hex
Washer Outside Dia.1.045"
Hex TypeHeavy Hex
Lock TypeHeavy Hex With Washer
Material Grade/classGrade 8

Shipping Info:

Ship weight (kg) 1.9051
Ship height (cm)16.51
Ship length (cm)22.86
Ship width (cm)17.78
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DISC-LOCK DLTCN-500 Locknut, 1/2 In - 13 Thread Size, Heavy Hex, Zn Plated, Steel, 50 Pk
€194.30 /unit