DINEX DXTQ2T1DPT16 Food Tray Cart 1 Door Pass-Thru 16 Trays | AH9QKC 40XC13

DINEX DXTQ2T1DPT16 Food Tray Cart 1 Door Pass-Thru 16 Trays

Item: AH9QKC Model: DXTQ2T1DPT16Cross Ref: 40XC13
In Stock

Get it by Tuesday, Jun 10

€6,525.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFood Tray Cart
Caster MaterialPolyolefin
Caster Size6"
ConstructionStainless Steel
Gauge Thickness14 ga.
Load Capacity250 lbs.
MaterialStainless Steel
Number Of Compartments1
Number Of Shelves8
Overall Height55.328"
Overall Length31.641"
Overall Width36.219"
Trays Per Cart/per Compartment16
Caster Configuration(2) Rigid, (2) Swivel
Caster Diameter6"
ColorSilver
Nsf CertifiedYes
Overall Depth36 1/4"
Product TypeFood Tray Cart

Shipping Info:

Ship weight (kg) 157.5
Ship height (cm)93.98
Ship length (cm)144.78
Ship width (cm)109.22
Country of OriginUS

Product Details:

    • Heated/Unheated : Unheated

Product Variants

ProductModelOverall HeightOverall WidthNumber Of CompartmentsTrays Per Cart/per CompartmentMaterialCaster MaterialConstructionCaster SizePrice
DINEX DXTQ1T2D3C21 Food Tray Cart Double Door 21 Trays | AH9QJD 40XA89 DXTQ1T2D3C2155.812"-321Stainless SteelPolyolefinStainless Steel6"€8,256.21
RFQ
DINEX DXTQ2T1D16 Food Tray Cart Single Door 16 Trays | AH9QJF 40XA91 DXTQ2T1D1655.328"36.219"116Stainless SteelPolyolefinStainless Steel6"€5,712.54
DINEX DXTQ2T1D12 Food Tray Cart Single Door 12 Trays | AH9QJR 40XC02 DXTQ2T1D1250.547"36.219"1-Stainless SteelPolyolefinStainless Steel6"€5,670.16
DINEX DXTQ1T2D16 Food Tray Cart Double Door 16 Trays | AH9QJT 40XC03 DXTQ1T2D1655.812"-116Stainless SteelPolyolefinStainless Steel6"€6,897.57
DINEX DXTQ2T1DPT12 Food Tray Cart 1 Door Pass-Thru 12 Trays | AH9QJV 40XC05 DXTQ2T1DPT1250.547"36.219"1-Stainless SteelPolyolefinStainless Steel6"€5,732.67
DINEX DXTQ2T1DPT10 Food Tray Cart 1 Door Pass-Thru 10 Trays | AH9QJX 40XC07 DXTQ2T1DPT1039.797"36.219"1-Stainless SteelPolyolefinStainless Steel6"€5,129.33
DINEX DXTQ2T2DPT24 Food Tray Cart 2 Doors Pass-Thru 24 Trays | AH9QJZ 40XC10 DXTQ2T2DPT2450.547"36.266"124Stainless SteelPolyolefinStainless Steel6"€8,622.30
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DINEX DXTQ2T1DPT16 Food Tray Cart 1 Door Pass-Thru 16 Trays
€6,525.92 /unit