Flat Shipping

Flat Shipping at €24.99 + VAT

DINEX DX320061 Bowl 5 Ounce Cranberry Pack Of 48 | AE7ZYU 6CAX1

DINEX DX320061 Bowl 5 Ounce Cranberry Pack Of 48

Item: AE7ZYU Model: DX320061Cross Ref: 6CAX1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€195.54 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBowl
ColorCranberry
Diameter3 1/2"
MaterialPlastic
Overall Height2 3/8"
TypeInsulated
Capacity5 oz.
Overall Length3 1/2"
Overall Width3 1/2"
PatternTurnbury
Product TypePedestal Based Bowl

Shipping Info:

Ship weight (kg) 3.573
Ship height (cm)27.94
Ship length (cm)35.56
Ship width (cm)27.94
HS code3924102000
Country of OriginUS

Product Variants

ProductModelTypeColorMaterialDiameterCapacityOverall HeightOverall LengthOverall WidthPkg. Qty.Price
DINEX DX420003 Bowl 5 Ounce Onyx 3 3/4 Inch Diameter Pack Of 48 | AE7RVC 6ADT0 DX420003InsulatedOnyxPlastic3 3/4"-2 1/2"--1€198.61
DINEX DX420061 Bowl 5 Ounce Cranberry 3 3/4 Inch Diameter Pack Of 48 | AE7RVE 6ADT2 DX420061InsulatedCranberryPlastic3 3/4"5 oz.2.5"--1-
RFQ
DINEX DX420050 Bowl 5 Ounce Blue 3 3/4 Inch Diameter Pack Of 48 | AE7RVF 6ADT3 DX420050InsulatedMidnight BluePlastic3 3/4"5 oz.2.5"--1-
RFQ
DINEX DX430003 Bowl 9 Ounce Onyx 4 1/2 Inch Diameter Pack Of 48 | AE7RVH 6ADT5 DX430003InsulatedOnyxPlastic4 1/2"9 oz.2.5"--1-
RFQ
DINEX DX430050 Bowl 9 Ounce Blue 4 1/2 Inch Diameter Pack Of 48 | AE7RVL 6ADT8 DX430050InsulatedMidnight BluePlastic4 1/2"9 oz.2.5"--1-
RFQ
DINEX DX320003 Bowl 5 Ounce Onyx Pack Of 48 | AE7ZYT 6CAX0 DX320003InsulatedOnyxPlastic3 1/2"-2 3/8"--48€184.53
DINEX DX320050 Bowl 5 Ounce Blue Pack Of 48 | AE7ZYV 6CAX2 DX320050InsulatedBluePlastic3 1/2"-2 3/8"--48€184.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DINEX DX320061 Bowl 5 Ounce Cranberry Pack Of 48
€195.54 /pack