Flat Shipping

Flat Shipping at €24.99 + VAT

DINEX DX300061 Mug Insulated Height 4 Inch Cranberry Pack Of 48 | AE7ZYL 6CAW4

DINEX DX300061 Mug Insulated Height 4 Inch Cranberry Pack Of 48

Item: AE7ZYL Model: DX300061Cross Ref: 6CAW4
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€195.54 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMug
ColorCranberry
Diameter3 1/2"
MaterialPlastic
Overall Height4"
TypeInsulated

Shipping Info:

Ship weight (kg) 5.2425
Ship height (cm)22.86
Ship length (cm)52.07
Ship width (cm)36.83
HS code3924102000
Country of OriginUS

Product Variants

ProductModelTypeMaterialColorDiameterOverall HeightPkg. Qty.Price
DINEX DX500003 Mug Fenwick 8 Ounce Onyx Pack Of 48 | AC7VFH 38W347 DX500003FenwickUrethane FoamOnyx3 1/2"3 1/2"48€217.31
DINEX DX500031 Mug Fenwick 8 Ounce Latte Pack Of 48 | AC7VFJ 38W348 DX500031FenwickUrethane FoamLatte3 1/2"3 1/2"48€217.31
DINEX DX500061 Mug Fenwick 8 Ounce Cranberry Pack Of 48 | AC7VFK 38W349 DX500061FenwickUrethane FoamCranberry3 1/2"3 1/2"48€217.31
DINEX DX500084 Mug Fenwick 8 Ounce Sage Pack Of 48 | AC7VFL 38W350 DX500084FenwickUrethane FoamSage3 1/2"3 1/2"48€217.31
DINEX DX400003 Mug Insulated Onyx Pack Of 48 | AE7RUY 6ADR5 DX400003InsulatedPlasticOnyx3 3/4"3 1/2"1-
RFQ
DINEX DX400061 Mug Insulated Cranberry Pack Of 48 | AE7RUZ 6ADR7 DX400061InsulatedPlasticCranberry3 3/4"3 1/2"1-
RFQ
DINEX DX400050 Mug Insulated Blue Pack Of 48 | AE7RVA 6ADR8 DX400050InsulatedPlasticMidnight Blue3 3/4"3 1/2"1-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DINEX DX300061 Mug Insulated Height 4 Inch Cranberry Pack Of 48
€195.54 /pack