DINEX DX1173X50 Drying and Storage Cart 19-1/2 Inch Width Domes | AH9QJN 40XA98

DINEX DX1173X50 Drying and Storage Cart 19-1/2 Inch Width Domes

Item: AH9QJN Model: DX1173X50Cross Ref: 40XA98
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€5,815.48 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrying and Storage Cart
Caster MaterialPolyolefin
Caster Size5"
Caster TypeSwivel Platform
Depth20 1/4"
Distance Between Shelves15"
Height73"
HoldsDomes
Load Capacity40 lbs.
MaterialStainless Steel
Number Of Shelves5
Number Of Slots0
Shelf MaterialStainless Steel
Shelf Width19 1/2"
Width19 1/2"
Caster Diameter5"
ColorSilver
IncludesCradles
Mobile/stationary/mountedMobile
Nsf CertifiedYes
Overall Height73"
Overall Width20 1/4"
Product TypeDrying and Storage Cart

Shipping Info:

Ship weight (kg) 67.95
Ship height (cm)185.42
Ship length (cm)49.53
Ship width (cm)51.44
Country of OriginUS

Product Variants

ProductModelNumber Of SlotsNumber Of ShelvesDistance Between ShelvesMaterialHeightDepthPrice
DINEX DX1173X100 Drying and Storage Cart 40 Inch Width Domes | AH9QKW 40XC30 DX1173X100-515"Stainless Steel73"20 1/4"€6,606.61
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DINEX DX1173X50 Drying and Storage Cart 19-1/2 Inch Width Domes
€5,815.48 /unit