Flat Shipping

Flat Shipping at €24.99 + VAT

DICKSON PR350 Data Logger Pressure 0-300 Psi | AD6MNH 46C211

DICKSON PR350 Data Logger, 0 To 300 psi

Item: AD6MNH Model: PR350Cross Ref: 46C211
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemData Logger
Accuracy-1% to +1%
Battery Life1 yr.
Calibration CertificateGeneric Certificate Of Calibration
Diameter2"
Height2"
InterfaceUSB
Pressure0 psi to 300 psi
Pressure Range0 psi to 300 psi
Sample Point Storage7936 Samples
Software RequiredYes
Time Intervals1 sec. to 24 hrs.
TypePressure
Width2"
FeaturesBuilt In Diaphragm Seal
Includes3.6V Lithium Battery
Manufacturer Warranty Length1 yr.
Overall Diameter2"
Overall Height2"

Shipping Info:

Ship weight (kg) 0.2925
Ship height (cm)7.11
Ship length (cm)13.21
Ship width (cm)10.41
HS code9026200000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DICKSON PR350 Data Logger, 0 To 300 psi