Flat Shipping

Flat Shipping at €24.99 + VAT

DICKSON P222 Chart Recorder Pens Red - Pack Of 6 | AB2GKP 1LXJ5

DICKSON P222 Chart Recorder Pens, Red, Pack Of 6

Item: AB2GKP Model: P222Cross Ref: 1LXJ5
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€81.85 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemChart Recorder Pens
Ink ColorRed
Compatible With BrandDickson Chart Recorders
Number Of Pens Included6
Product TypePens
Product TypePen

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)1.02
Ship length (cm)13.46
Ship width (cm)7.62
HS code9025900000
Country of OriginUS

Product Details:

Dickson P222 chart recorder pen is designed for precision measurement applications. It is prevalent in quality control processes across the manufacturing and material handling industries.

Features:

  • It features red coloured ink for maximising the visibility of printed temperature readings onto the paper chart.
  • It has synthetic construction for durability and leak free operation.

Compatible Accessories:

  • Circular Charts: These charts are used with chart recorder pens for printing the temperature readings.

Frequently Asked Questions:

Q. Are Dickson chart recorder pens refillable?

A. These pens have a limited quantity of ink and should not be refilled after the ink gets used. They should be replaced.

Q. What factors should I consider while choosing chart recorder pens?

A.

  • Ensure compatibility with the recorder model.
  • Choose between permanent or erasable ink.
  • Opt for pens with different colours for data coding.
  • Check for temperature resistance.
  • Consider longevity and replacement frequency.
  • Prioritise pens from reliable brands.

Q. How do I clean and maintain this chart recorder pen?

A.

  • Power off before cleaning.
  • Use mild cleaners and a soft cloth.
  • Avoid spraying liquids and use a damp cloth.
  • Clean regularly to prevent dust buildup.
  • Inspect moving parts for obstructions or wear.

Q. When should I replace Dickson P222 chart recorder?

A.

  • Frequent inaccuracies in readings.
  • Visible damage or significant wear.
  • Outdated technology compared to newer models.

Product Variants

ProductModelInk ColorPkg. Qty.Price
DICKSON P246 Replacement Pen Kit 3 Red 3 Blue | AA8XQX 1APB2 P246Blue, Red1€82.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DICKSON P222 Chart Recorder Pens, Red, Pack Of 6
€81.85 /pack