Flat Shipping

Flat Shipping at €24.99 + VAT

DICKSON C032 Chart 4 Inch Range 0 To 250 1 Day - Pack Of 60 | AD2FVM 3NZX7

DICKSON C032 Paper Chart, 4 Inch, Range 0 To 250 Deg. F/C, 24 Hour Recording, Pack Of 60

Item: AD2FVM Model: C032Cross Ref: 3NZX7
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircular Paper Chart
Chart Size4"
Circular Chart Diameter4"
Compatible With BrandDickson
Max. Ac Amps MeasurementNot Applicable
Max. Dc Amps MeasurementNot Applicable
Max. Dc Voltage MeasuredNot Applicable
Maximum Ac Voltage MeasuredNot Applicable
Maximum Dew Point MeasuredNot Applicable
Maximum Pressure MeasuredNot Applicable
Maximum Relative Humidity MeasuredNot Applicable
Min. Ac VoltageNot Applicable
Min. Dc Voltage MeasuredNot Applicable
Min. Dew Point MeasuredNot Applicable
Min. Relative Humidity MeasuredNot Applicable
Minimum Ac Current MeasurementNot Applicable
Minimum Dc Current MeasurementNot Applicable
Number Of Charts Included60
Recording Time24 hrs.
Strip Chart LengthNot Applicable
Strip Chart WidthNot Applicable
Compatible With Manufacturer Model NumberDW427
Maximum Temperature Measured °c250°C
Maximum Temperature Measured °f250°F
Minimum Temperature Measured °c0°C
Minimum Temperature Measured °f0°F
Parameters MeasuredTemperature°C, Temperature°F
Product TypeCircular Paper Chart
Temperature °c Measured0°C to 250°C
Temperature °f Measured0°F to 250°F
Time Recorded24 hr.
Units MeasuredTemperature°C, Temperature°F

Shipping Info:

Ship weight (kg) 0.0855
Ship height (cm)11.43
Ship length (cm)11.94
Ship width (cm)1.02
HS code4823400000
Country of OriginUS

Product Variants

ProductModelUnits MeasuredTemperatureCircular Chart DiameterNumber Of Charts IncludedPkg. Qty.Price
DICKSON C012 Circular Chart 4 Inch 0 To 100f 7 Day - Pack Of 60 | AB2GKR 1LXJ7 C012-0°F to +100°F4"6060€76.76
DICKSON C010 Circular Chart 4 Inch 0 To 100 24 Hr - Pack Of 60 | AB2GKT 1LXJ8 C010-0°F to +100°F4"6060€62.92
DICKSON C017 Chart 4 Inch -20 To 120 F 7 Day - Pack Of 60 | AB2GKU 1LXJ9 C017-+20°F to +120°F4"6060€76.76
DICKSON C026 Circular Chart 4 Inch 0 To 200psi 24hr - Pack Of 60 | AB2GKV 1LXK1 C026Pressure-4"6060€76.76
DICKSON C015 Chart 4 Inch -20 To 120f 24 Hr - Pack Of 60 | AB2GKW 1LXK2 C015-+20°F to +120°F4"6060€61.40
DICKSON C036 Circular Chart 4 Inch 0 To 300 7 Day - Pack Of 60 | AB2GKX 1LXK3 C036Pressure-4"6060€59.65
DICKSON C040 Circular Chart 4 Inch 0 To 200psi 7 Day - Pack Of 60 | AB2GLA 1LXK6 C040Pressure-4"6060€76.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DICKSON C032 Paper Chart, 4 Inch, Range 0 To 250 Deg. F/C, 24 Hour Recording, Pack Of 60